Motion
VV5Q21-10C8T0-N

SMC CORP OF AMERICA
VV5Q21-10C8T0-N

Vv5q21-t, 2000 Series, Base Mounted Manifold, Plug-in, Terminal Box - 5-Way, Terminal Box, Base Mounted, 8 mm
Mi Item #06124205
MFR #VV5Q21-10C8T0-N
Price$451.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5Q21-10C8T0-N

Vv5q21-t, 2000 Series, Base Mounted Manifold, Plug-in, Terminal Box - 5-Way, Terminal Box, Base Mounted, 8 mm
Mi Item #06124205
MFR #VV5Q21-10C8T0-N

Mfr description
VV5Q21-10C8T0-N VV5Q MANIFOLD
  • Plug-in manifold for VQ2000 series valve
  • Terminal box connection
  • Maximum 20 stations available as standard
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$451.77/each

Specifications

Dimensions

  • Inlet Size
    0.3150 in
  • Outlet Size
    0.3150 in, 8 mm
  • Port Size
    8 mm
  • Port Size - Exhaust
    0.3150 in
  • Subplate Port Size
    8 mm

Details

  • Assembly Type
    Manifold Mounted
  • Country of Origin
    JP
  • Electrical Entry
    Terminal Box
  • Flow Direction
    5-Way
  • For Use With Series
    VQ2000
  • Manifold Port(s)
    0.3150 in
  • Manufacturer Product Page
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Stations
    10
  • Piping Type
    Base Mounted
  • Series
    VQ
  • Solenoid Electrical Entry
    Terminal Box
  • Standards Met
    RoHS
  • Unit Specification
    Manifold
  • Valve Series
    VQ2000
  • Wire Type
    Terminal Box
  • Wiring Type
    Terminal Box
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)