Motion
6810ZZ

NTN
6810ZZ

Radial/deep Groove Ball Bearing - Straight Bore, 50 mm ID, 65 mm OD, 7 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #06124208
MFR #6810ZZ
Price$287.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6810ZZ

Radial/deep Groove Ball Bearing - Straight Bore, 50 mm ID, 65 mm OD, 7 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #06124208
MFR #6810ZZ

Mfr description
6810ZZ BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$287.73/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Inner Ring Width
    0.2756 in, 7.000 mm
  • Outside Diameter  
    65 mm
  • Overall Width  
    7 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.11 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    6810ZZ BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    CN
  • Long Description
    The 6810ZZ is a 50 mm bore radial/deep groove ball bearing with a 65 mm OD and 7 mm width, double shielded for long life.
  • Manufacturer Catalog Number
    6810ZZ
  • Manufacturer Upc Number
    4547359006261
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    9600 rpm
  • Maximum Operating RPM
    9600 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1640 lbf
  • Radial Static Load Capacity
    1370 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    6800
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359006261
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)