Motion
VLR-3 1/2-37
Cam Follower - 3.5000 in Roller Dia., 1.5000 in Roller Width, Sealed
MI ITEM #06124245
MFR #VLR-3 1/2-37
Price$450.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Follower - 3.5000 in Roller Dia., 1.5000 in Roller Width, Sealed
MI ITEM #06124245
MFR #VLR-3 1/2-37

Mfr description
VLR-3 1/2-37 LOAD RUNNER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$450.20/each

Specifications

Dimensions

  • Roller Diameter  
    3.5000 in
  • Roller Width  
    1.5000 in
  • Stud Diameter  
    0.8750 in

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Manufacturer Catalog Number
    0009570200
  • Product Type
    V-Groove Cam Followers
  • Roller Material
    Carbon Steel
  • Roller Shape
    V-Grooved

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)