Motion
41537
Oil Seal - Solid, 2.875 in Shaft Dia., 3.752 in OD, 0.500 in Overall Width
MI ITEM #06124392
MFR #41537
Price$51.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 2.875 in Shaft Dia., 3.752 in OD, 0.500 in Overall Width
MI ITEM #06124392
MFR #41537

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$51.65/each

Specifications

Dimensions

  • Outside Diameter
    3.752 in
  • Overall Width
    0.500 in
  • Shaft Diameter
    2.875 in

Details

  • Lip Type
    Single Lip without Spring
  • Manufacturer Upc Number
    053893468228
  • Solid / Split
    Solid

Overview

Mfr description
41537 SEAL
  • Low cost
  • Good low temp capability.
  • Low swell in hydrocarbon fluids.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought