Motion
710044
Oil Seal - Solid, 1.5000 in Shaft Dia., 1.880 in OD, 0.188 in Overall Width, Nitrile Lip Material
MI ITEM #06124394
MFR #710044
Your Price$5.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 1.5000 in Shaft Dia., 1.880 in OD, 0.188 in Overall Width, Nitrile Lip Material
MI ITEM #06124394
MFR #710044

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.77/each(List $7.97)

Overview

Mfr description
710044 SEAL 1.500X1.875X.188
  • Low cost
  • Good low temp capability.
  • Low swell in hydrocarbon fluids.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.5000 in
  • Outside Diameter
    1.880 in
  • Overall Width
    0.188 in
  • Material
    Nitrile
  • Seal Type
    34
  • Lip Material
    Nitrile
  • Manufacturer Upc Number
    053893496504
  • Series
    710000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought