Motion
25 01 125

KNIPEX
25 01 125

5" Long Nose Pliers with Cutter
MI ITEM #06124525
MFR #25 01 125
Price$52.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
25 01 125

5" Long Nose Pliers with Cutter
MI ITEM #06124525
MFR #25 01 125

Mfr description
25 01 125 5" CHAIN NOSE SIDE CUTTING
  • Suitable for fine gripping and cutting work.
  • Pointed, half-round jaws.
  • Serrated gripping surfaces.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.37/each

Specifications

Dimensions

  • Height
    1/2 in.
  • Jaw Length
    1 1/16 in.
  • Jaw Thickness
    9/32 in.
  • Jaw Width
    1/2 in.
  • Length
    5 1/16 in.
  • Overall Depth
    1/2 in.
  • Overall Length
    5 in.
  • Single Part Height
    1/2 in. in
  • Single Part Length
    5 1/16 in.
  • Single Part Width
    5 1/16 in.
  • Tip Thickness
    5/64 in.
  • Tip Width
    3/32 in.
  • Tool Weight
    0.16 lbs.
  • Tool Width
    2 1/8 in.
  • Width
    2 1/8 in.

Details

  • Blade Finish
    Polished
  • Body Material
    Vanadium steel, forged, multi stage oil-hardened
  • Country of Origin
    Germany
  • Cutting Capacity
    1/16 in
  • Description
    Long Nose Pliers with Cutter
  • Handle Color
    Red
  • Handle Style
    Plastic coating
  • Includes Cutter
    Yes
  • Jaw Surface Style
    Serrated
  • Material
    Vanadium steel, forged, multi stage oil-hardened
  • Number Of Pieces
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)