Motion
25 01 160

KNIPEX
25 01 160

6 1/4" Long Nose Pliers with Cutter
Mi Item #06124527
MFR #25 01 160
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
25 01 160

6 1/4" Long Nose Pliers with Cutter
Mi Item #06124527
MFR #25 01 160

Mfr description
25 01 160 6-1/4" CHAIN NOSE SIDE
  • Suitable for fine gripping and cutting work.
  • Pointed, half-round jaws.
  • Serrated gripping surfaces.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    1/2 in.
  • Jaw Length
    1 31/32 in.
  • Jaw Thickness
    23/64 in.
  • Jaw Width
    21/32 in.
  • Length
    6 3/8 in.
  • Overall Depth
    1/2 in.
  • Overall Length
    6 1/4 in.
  • Single Part Height
    1/2 in. in
  • Single Part Length
    6 3/8 in.
  • Single Part Width
    6 3/8 in.
  • Tip Thickness
    3/32 in.
  • Tip Width
    1/8 in.
  • Tool Weight
    0.255 lbs.
  • Tool Width
    1 15/16 in.
  • Width
    1 15/16 in.

Details

  • Blade Finish
    Polished
  • Body Material
    Vanadium steel, forged, multi stage oil-hardened
  • Country of Origin
    Germany
  • Cutting Capacity
    1/16 in
  • Description
    Long Nose Pliers with Cutter
  • Handle Color
    Red
  • Handle Style
    Plastic coating
  • Includes Cutter
    Yes
  • Jaw Surface Style
    Serrated
  • Material
    Vanadium steel, forged, multi stage oil-hardened
  • Number Of Pieces
    1
  • Tip Angle
    0 °
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)