Motion
AF30-N02D-Z-X2149

SMC CORP OF AMERICA
AF30-N02D-Z-X2149

FILTER, MODULAR
MI ITEM #06124588
MFR #AF30-N02D-Z-X2149
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AF30-N02D-Z-X2149

FILTER, MODULAR
MI ITEM #06124588
MFR #AF30-N02D-Z-X2149

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    30
  • Port Size
    1/4 NPT
  • Weight
    423.53 g

Details

  • Bowl Material
    Polycarbonate Bowl
  • Drain Method
    Automatic
  • Drain Type
    Automatic (Normally Open)
  • Filter Type
    Modular Style Filter
  • Port Gender
    Female
  • Series
    AF
  • Thread Standard
    NPT

Overview

Mfr description
AF30-N02D-Z-X2149

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought