Motion
VP744R-5DZ1-03-M-X538

SMC CORP OF AMERICA
VP744R-5DZ1-03-M-X538

Solenoid Operated Air Control Valve - 24 V dc, Base Mounted, 3/8 Rc
Mi Item #06124594
MFR #VP744R-5DZ1-03-M-X538
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP744R-5DZ1-03-M-X538

Solenoid Operated Air Control Valve - 24 V dc, Base Mounted, 3/8 Rc
Mi Item #06124594
MFR #VP744R-5DZ1-03-M-X538

Mfr description
VP744R-5DZ1-03-M-X538 VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port Size
    3/8

Details

  • Coil Specifications
    24 V dc
  • Operating Medium
    Air
  • Pilot Type
    External Pilot
  • Piping Type
    Base Mounted
  • Pressure
    Standard (0.7 Mpa)
  • Series
    VP300-700
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)