Motion
10-CXSM20-40-Y7PW

SMC CORP OF AMERICA
10-CXSM20-40-Y7PW

CXS GUIDED CYLINDER with Slide Bearing Type
Mi Item #06124600
MFR #10-CXSM20-40-Y7PW
Price$394.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
10-CXSM20-40-Y7PW

CXS GUIDED CYLINDER with Slide Bearing Type
Mi Item #06124600
MFR #10-CXSM20-40-Y7PW

Mfr description
10-CXSM20-40-Y7PW CYL, GUIDE, CLEAN ROOM
  • Clean specifications include 10- (relief type), 11- (vacuum suction type), and 12- (relief type with specially treated sliding parts)
  • Other specifications include copper, fluorine and silicon-free + low partical generation (21- and 22-)
  • Types 10-, 11- and 22- are available with ball bushing or slide bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$394.69/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Lead Wire Length
    0.50 m

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Option
    Dual Rod
  • Body Type
    Guided
  • Clean Series
    Clean Room
  • Country of Origin
    JP
  • Cylinder Style
    Guided
  • Cylinder Suffix
    Y7PW
  • Guide Type
    Slide Bearing
  • Lead Wire Prewire Connector
    No Connector
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Auto Switch, Clean Series, Magnetic Piston, Relief Type, Slide Bearing
  • Piping Type
    Standard Piping
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc 1/8
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Double Rod
  • Series
    CXS
  • Special Applications
    Copper Fluorine Silicone-free | Low Particle Generation
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)