Motion
B061125.BAGT1--
Speed Reducer - 25:1 Ratio, 2.3800 in Center Distance, C-Face Input, Hollow Output, 1.8750 in Output Size, Double Output
MI ITEM #06124755
MFR #B061125.BAGT1--
Price$1,899.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speed Reducer - 25:1 Ratio, 2.3800 in Center Distance, C-Face Input, Hollow Output, 1.8750 in Output Size, Double Output
MI ITEM #06124755
MFR #B061125.BAGT1--

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,899.05/each

Specifications

Dimensions

  • Center Distance
    2.3800 in
  • Length
    19 in
  • Output Size
    1.8750 in
  • Ratio
    25:1
  • Weight
    22.94 lbs
  • Width
    10 in

Details

  • Input Type
    C-Face
  • Manufacturer Upc Number
    759170305650
  • Output Direction
    Double
  • Output Type
    Hollow
  • UPC_NO
    759170305650

Overview

Mfr description
B061125.BAGT1-- SINGLE REDUCTION UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought