1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
50.CA.CPLG STR SD .5000 X .3937
Complete Disc Couplings - Series C-Style Miniatures
MI ITEM #
06124759
MFR #
50.CA.CPLG STR SD .5000 X .3937
Price
$1,149.51
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Metallic Disc Couplings
REXNORD INC 50.CA.CPLG STR SD .5000 X .3937
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
50.CA.CPLG STR SD .5000 X .3937
Complete Disc Couplings - Series C-Style Miniatures
MI ITEM #
06124759
MFR #
50.CA.CPLG STR SD .5000 X .3937
Mfr description
CA-50 (1/2" X 10MM) COUPLING, NO KWY
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,149
.51
/each
Add to Cart
Specifications
Dimensions
Coupling Size Code
50
Weight
0.25 lb
Details
Product Type
Complete Disc Couplings
Series
C-Style Miniatures
Style
CA
Torque Rating (in-lb)
75 in-lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items