Motion
100B13HT
Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 13 Teeth
Mi Item #06124930
MFR #100B13HT
Price$162.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 13 Teeth
Mi Item #06124930
MFR #100B13HT

Mfr description
100B13 SB 1 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$162.83/each

Specifications

Dimensions

  • Length Through Bore
    1.8750 in
  • Weight
    6.60 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Number Of Teeth
    13
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039905741
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)