Motion
CRBC 1 1/4
Flat Cam Follower-Hex Head Roller - 1.2500 in Roller Dia, 0.7500 in Roller Width, 0.5000 in Stud Dia, 1.2500 in Stud Length, Sealed, Bearing Steel Material
MI ITEM #06124962
MFR #CRBC 1 1/4
Price$64.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower-Hex Head Roller - 1.2500 in Roller Dia, 0.7500 in Roller Width, 0.5000 in Stud Dia, 1.2500 in Stud Length, Sealed, Bearing Steel Material
MI ITEM #06124962
MFR #CRBC 1 1/4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$64.38/each

Specifications

Dimensions

  • Roller Diameter  
    1.2500 in
  • Roller Width  
    0.7500 in
  • Stud Diameter  
    0.5000 in
  • Stud Length  
    1.2500 in
  • Thread Length
    0.6250 in
  • Thread Size
    1/2-20
  • Weight
    0.29 lbs

Details

  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide
  • Head Type
    Hex Head
  • Lubrication Hole Location
    None
  • Lubrication Type
    None
  • Manufacturer Upc Number
    637400205041
  • Max Rpm
    7500 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    2440 lbf
  • Radial Static Load Capacity
    1500 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Crowned
  • Stud Type
    Standard
  • UPC_NO
    637400205041

Overview

Mfr description
CRBC 1 1/4 CAM FOLLOWER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text