Motion
TLMR 101/38WA2

SKF
TLMR 101/38WA2

TLMR 101/38WA2
Mi Item #06125085
MFR #TLMR 101/38WA2
Price$437.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TLMR 101/38WA2

TLMR 101/38WA2
Mi Item #06125085
MFR #TLMR 101/38WA2

Mfr description
TLMR101/38WA2 LUBER WITH GREASE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$437.37/each

Specifications

Dimensions

  • Connection Thread Size
    1/4 in

Details

  • Ambient Temperature Range
    -13°F to 158 °F
  • Grease Capacity
    380 ml
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)