Overview
Mfr description
UG-EX-370-4 EXT 1/4 MALE HEX DRV
- Forms a protective barrier between the genuine Apex fastening tools and the surface of your product
- Free-spinning patented sleeve design offers maximum protection for polished and delicate surfaces
- Thermoplastic urethane (TPU elastomer) softly captures side impacts and prevents expensive damage
- Lowest sustained coefficients of friction and maximum tool efficiency
- Sleeve is not removable and prevents unauthorized removal
Specifications
- Drive Size1/4 in
- Length/Diameter4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data