Motion
08B2-SS X 92 PITCHES W/CONN LINK

PEER CHAIN
08B2-SS X 92 PITCHES W/CONN LINK

Roller Chain - British Standard Series, 08B / 1/2 in Pitch, Riveted, 2 Strand, 304 Stainless Steel Material, 92 pitches Length
MI ITEM #06125105
MFR #08B2-SS X 92 PITCHES W/CONN LINK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
08B2-SS X 92 PITCHES W/CONN LINK

Roller Chain - British Standard Series, 08B / 1/2 in Pitch, Riveted, 2 Strand, 304 Stainless Steel Material, 92 pitches Length
MI ITEM #06125105
MFR #08B2-SS X 92 PITCHES W/CONN LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08B2-SS X 92 PITCHES W/CONN LINK
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Commonly used in food processing or applications where chain is exposed to chemicals.
  • Used in high and low temperature environments.

Specifications

  • Measurement Standard
    Metric
  • Series
    British Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    2
  • Material
    304 Stainless Steel
  • Overall Length
    92 pitches
  • Pin Diameter
    0.175 in
  • Plate Height
    0.465 in
  • Plate Thickness
    0.060 in
  • Roller Diameter
    0.335 in
  • Chain Standard
    ISO
  • Tensile Strength
    ft-lbs
  • Resistance Application Features
    Corrosion Resistant
  • Chain Number & Pitch
    08B / 1/2 in
  • Roller Width
    0.305 in
  • Weight
    3.45 lbs
  • Manufacturer Stock Number
    32896
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought