Motion
21702-2168

GARLOCK KLOZURE
21702-2168

Oil Seal - Solid, 3.000 in Shaft Dia., 3.751 in OD, 0.375 in Overall Width, Model 62 Design, PTFE Lip Material
Mi Item #06125131
MFR #21702-2168
Price$1,146.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
21702-2168

Oil Seal - Solid, 3.000 in Shaft Dia., 3.751 in OD, 0.375 in Overall Width, Model 62 Design, PTFE Lip Material
Mi Item #06125131
MFR #21702-2168

Mfr description
62X2168 10%CARBON FILLED PTFE CRS
  • Assembled seal
  • Solid design
  • Low-speed service
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,146.25/each

Specifications

Dimensions

  • Outside Diameter
    3.751 in
  • Overall Width
    0.375 in
  • Shaft Diameter
    3.000 in

Details

  • Design Type
    Model 62
  • Lip Material
    PTFE
  • Lip Type
    Single Lip
  • Manufacturer Catalog Number
    21702-2168
  • Manufacturer Upc Number
    717744025632
  • ManufacturerName (description attribute)
    Garlock
  • Seal Type
    Single Lip with Spring
  • Solid / Split
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)