1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DYNABRADE INC
54424
Air Disc Sander - Rear Exhaust
MI ITEM #
06125219
MFR #
54424
Price
$1,563.97
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Sanders
Air Disc Sanders
DYNABRADE INC 54424
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DYNABRADE INC
54424
Air Disc Sander - Rear Exhaust
MI ITEM #
06125219
MFR #
54424
Mfr description
54424 3" (76 MM) DIA. EXTENDED RIGHT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,563
.97
/each
Add to Cart
Specifications
Dimensions
Overall Height
4.0000 in
Overall Length
12.0000 in
Tool Weight
3.9 lbs
Details
Air Inlet
1/4 in
Air Inlet Type
1/4" NPT
Exhaust Type
Rear
Maximum Speed
18000 rpm
Tool Type
Right Angle
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items