Motion
MLGCLB20-150-R-E-C73L

SMC CORP OF AMERICA
MLGCLB20-150-R-E-C73L

MLGCLB20-150-R-E-C73L
Mi Item #06125391
MFR #MLGCLB20-150-R-E-C73L
Price$658.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MLGCLB20-150-R-E-C73L

MLGCLB20-150-R-E-C73L
Mi Item #06125391
MFR #MLGCLB20-150-R-E-C73L

Mfr description
MLGCLB20-150-R-E-C73L MLGC, GUIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$658.24/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Auto-Switch
    Yes
  • Bearings
    Ball Bearing
  • Bracket 1
    Foot
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Guided
  • Lock Type
    Fine Lock
  • Magnet
    With Magnet
  • Mounting Type
    Foot
  • Product Type
    Guided Air Cylinders
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)