Specifications
Dimensions
- Frame SizeNEMA 324/6T and IEC 200L
- NEMA Frame Sizes324/6T
Details
- For Use WithBelt drive configurations. Consult Factory for High Shock Load Applications.
- Product TypesMotor Base
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)