Motion
FN1101N-10-S020

SMC CORP OF AMERICA
FN1101N-10-S020

Industrial Filter - 20 μm, 250 mm
Mi Item #06125914
MFR #FN1101N-10-S020
Price$2,840.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
FN1101N-10-S020

Industrial Filter - 20 μm, 250 mm
Mi Item #06125914
MFR #FN1101N-10-S020

Mfr description
FN1101N-10-S020 LOW MAINTENANCE FILTER
  • Low maintenance filter
  • Back-flush feature
  • Requires no element replacement
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,840.62/each

Specifications

Dimensions

  • Element Length
    250 mm

Details

  • Additional Details
    Requires no element replacement
  • Body Material
    SUS304
  • Country of Origin
    JP
  • Element Material
    Cylindrical Type
  • Element Type
    Cylindrical Type
  • Filter Rating
    20 μm
  • Filter Type
    Low Maintenance
  • Included Options
    Without Pressure Gauge with Plug
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    145 psi
  • Media Type
    Grooved filter plates and wave washers
  • Micron Rating
    20 µm
  • Seal Material
    NBR
  • Series
    FN
  • Standards Met
    RoHS
  • Type
    Low Maintenance Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)