Motion
FN4102N-20-S020G

SMC CORP OF AMERICA
FN4102N-20-S020G

Industrial Filter - 2 BSPT, 20 μm
Mi Item #06125915
MFR #FN4102N-20-S020G
Price$8,101.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
FN4102N-20-S020G

Industrial Filter - 2 BSPT, 20 μm
Mi Item #06125915
MFR #FN4102N-20-S020G

Mfr description
FN4102N-20-S020G LOW MAINTENANCE FILTER
  • Low maintenance filter
  • Back-flush feature
  • Requires no element replacement
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,101.46/each

Specifications

Dimensions

  • Body Size
    2.0000 in
  • Port Size
    2 BSPT

Details

  • Additional Details
    series FN4 eliminates the need for element replacement. SMC's unique element construction is composed deg F a series deg F grooved filter plates and wave washers placed one above the other
  • Body Material
    SUS304
  • Bowl Capacity
    6 L
  • Bowl Material
    SUS304
  • Country of Origin
    JP
  • Element Material
    Grooved Filter Plates, Wave Washers
  • Element Type
    Grooved filter plates and wave washers
  • Filter Material
    SUS304
  • Filter Rating
    20 μm
  • Filter Type
    Low Maintenance
  • For Use With
    Filter series FN1
  • Included Options
    Pressure Gauge
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    145 psi
  • Media Material
    SUS304
  • Media Type
    Grooved filter plates and wave washers
  • Micron Rating
    20 µm
  • Seal Material
    NBR
  • Series
    FN
  • Standards Met
    RoHS
  • Thread Standard
    Rc
  • Type
    Low Maintenance Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)