Specifications
Dimensions
- Element Length125 mm
- Port Size0.5000 in
Details
- Additional Detailsincluding removing liquid | can be accomplished in less than 2 minutes
- Body MaterialSUS304
- Country of OriginJP
- Element MaterialSUS304
- Element TypeSUS304
- Filter MaterialSUS304
- Filter Rating5 μm
- Filter TypeQuick Change Filter
- MaterialStainless Steel
- Max Operating Temperature176 °F
- Max Pressure1.0 MPa, 145.038 psi
- Maximum Operating Pressure145 psi
- Maximum Temperature176 °F
- Media MaterialSUS304
- Media TypeSUS304
- Micron Rating5 µm
- Min Operating Temperature176 °F
- Operating Temperature Range176 °F
- Seal MaterialNBR
- SeriesFQ1
- Standards MetRoHS
- Thread StandardRc
- TypeIndustrial Filter