Motion
IDG30LA-N03
Membrane Air Dryer - 3/8 NPT, Dew Point: -40 °F
MI ITEM #06125923
MFR #IDG30LA-N03
List Price$1,121.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Membrane Air Dryer - 3/8 NPT, Dew Point: -40 °F
MI ITEM #06125923
MFR #IDG30LA-N03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,121.10/each for your price

Overview

Mfr description
IDG30LA-N03 AIR DRYER, MEMBRANE
  • Membrane air dryer series
  • Single unit style
  • 10 sizes available
  • Port sizes: 1/8" to 1/2"

Specifications

  • Standard Dew Point
    -40 °F
  • Inlet Air Flow Rate
    3.284 scfm
  • Country of Origin
    JP
  • Port Size
    3/8 NPT
  • Outlet Air Flow Rate
    2.648 scfm
  • Minimum Operating Pressure
    43 psi
  • Purge Air Flow Rate
    0.635 scfm
  • Min Operating Temperature
    23 °F
  • Max Operating Temperature
    122 °F
  • Overall Length
    3.150 in
  • Overall Width
    2.750 in
  • Overall Height
    11.500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought