Motion
LER 184

TIMKEN
LER 184

Labyrinth-Triple ring seal, 2.9375 in Bore, Steel Material, Compatible Bore: 2.9375 in , 3.6300 in OD, 1.0000 in Overall Width
Mi Item #06125978
MFR #LER 184
Price$119.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LER 184

Labyrinth-Triple ring seal, 2.9375 in Bore, Steel Material, Compatible Bore: 2.9375 in , 3.6300 in OD, 1.0000 in Overall Width
Mi Item #06125978
MFR #LER 184

Mfr description
LER 184 SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.16/each

Specifications

Dimensions

  • Bore Diameter
    2.9375 in
  • Compatible Bore Diameter
    2.9375 in
  • Outside Diameter
    3.6300 in
  • Overall Width
    1.0000 in
  • Ring Inside Diameter
    2.9375 in
  • Width
    1.0000 in

Details

  • Material
    Steel
  • Product Type
    Bearing Seals
  • Seal Type
    Labyrinth-Triple ring seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)