Motion
M007RVR374BR6

INGERSOLL-RAND
M007RVR374BR6

Air Motor - 0.61 hp, Free Speed 47 rpm, 33.0 cfm
MI ITEM #06126005
MFR #M007RVR374BR6
Price$6,804.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
M007RVR374BR6

Air Motor - 0.61 hp, Free Speed 47 rpm, 33.0 cfm
MI ITEM #06126005
MFR #M007RVR374BR6

Mfr description
M007RVR374BR6 AIR MOTOR
  • The M007 Series features an inline planetary gear and vane motor to support a high range of torques and speeds
  • It also comes with both face and flange mounting options, as well as the ability to start and reverse instantly without overheating.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,804.88/each

Specifications

Dimensions

  • Overall Length
    10.94 in
  • Overall Width
    1.5 in
  • Spindle Size
    3/4 in. Round Keyed
  • Stall Torque
    202.0 in
  • Starting Torque
    152 in

Details

  • Air Consumption
    33.0 cfm
  • Free Speed
    47 rpm
  • Maximum Power
    0.61 hp
  • Motor Type
    Air Motor
  • Rotation
    Reversible
  • Speed @ Max Torque
    23.5 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)