Motion
MGPM25TN-30AZ-XC19

SMC CORP OF AMERICA
MGPM25TN-30AZ-XC19

MGPM25TN-30AZ-XC19
MI ITEM #06126033
MFR #MGPM25TN-30AZ-XC19
Price$286.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM25TN-30AZ-XC19

MGPM25TN-30AZ-XC19
MI ITEM #06126033
MFR #MGPM25TN-30AZ-XC19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$286.76/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Stroke  
    30

Details

  • Actuation
    Double Acting
  • Bearings
    Slide Bearing
  • Body Type
    Compact
  • Bracket 1
    T-Slot
  • Cylinder Style
    Guided
  • Cylinder Suffix
    XC19
  • Guide Type
    Slide Bearing
  • Magnet
    With Magnet
  • Mounting Type
    T-Slot
  • Product Type
    Guided Air Cylinders
  • Series
    MGP Z
  • Type
    Guide Cylinder

Overview

Mfr description
MGPM25TN-30AZ-XC19 SLIDE BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought