Motion
SS5V3-10S6ZE2ND-06BS-N11

SMC CORP OF AMERICA
SS5V3-10S6ZE2ND-06BS-N11

SS5V3-10S6ZE2ND-06BS-N11 MANIFOLD
Mi Item #06126048
MFR #SS5V3-10S6ZE2ND-06BS-N11
Price$1,081.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5V3-10S6ZE2ND-06BS-N11

SS5V3-10S6ZE2ND-06BS-N11 MANIFOLD
Mi Item #06126048
MFR #SS5V3-10S6ZE2ND-06BS-N11

Mfr description
SS5V3-10S6ZE2ND-06BS-N11 MANIFOLD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,081.88/each

Specifications

Dimensions

  • Inlet Size
    0.3750 in
  • Outlet Size
    0.3750 in, 9.52 mm

Details

  • Body Material
    Zinc Die Casted
  • For Use With Series
    SV3000
  • Manifold Port(s)
    0.3750 in
  • Number Of Ports
    5
  • Pilot Type
    External Pilot
  • Wiring Type
    Plug-in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)