Motion
TIHA01N-33
Fluororesin Tubing - Air/Water/Inert Gas, 0.093 in ID, 0.125 in OD, 100 ft Length
Mi Item #06126049
MFR #TIHA01N-33
Price$282.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fluororesin Tubing - Air/Water/Inert Gas, 0.093 in ID, 0.125 in OD, 100 ft Length
Mi Item #06126049
MFR #TIHA01N-33

Mfr description
TIHA01N-33 TUBING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$282.24/each

Specifications

Dimensions

  • Length
    100 ft
  • Tube Inner Diameter
    0.093 in
  • Tube Outer Diameter
    0.125 in

Details

  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Color
    Translucent
  • Country of Origin
    JP
  • Description Keyword
    Air/Water/Inert Gas
  • Fluid Type
    Air, Inert Gas, Water
  • ManufacturerName (description attribute)
    SMC
  • Tube Material
    Fluoropolymer (FEP)
  • Typical Applications
    Food Service, General Purpose Air/Water, Heat Resistance, Inert Gas
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)