Motion
VX244AZ1JB
Solenoid-operated Air Control Valve - 2-Way, 12 V dc, Single Solenoid, DIN Terminal, 1/8 in
Mi Item #06126060
MFR #VX244AZ1JB
Price$74.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 2-Way, 12 V dc, Single Solenoid, DIN Terminal, 1/8 in
Mi Item #06126060
MFR #VX244AZ1JB

Mfr description
VX244AZ1JB VX BODY, 1/8 PORT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.05/each

Specifications

Dimensions

  • Inlet Size
    0.1250 in
  • Orifice Diameter
    0.0787 in, 2 mm
  • Outlet Size
    0.1250 in, 3.17 mm
  • Port Size
    1/8 in
  • Port Size - Exhaust
    0.1250 in
  • Subplate Port Size
    0.1250 in

Details

  • Assembly Type
    Single Unit
  • Body Material
    Brass
  • Electrical Entry
    DIN Terminal
  • Flow Direction
    2-Way
  • For Use With Series
    VX24
  • Manifold Port(s)
    0.1250 in
  • Maximum Temperature
    60 °C
  • Mounting
    Single Unit
  • Normal State
    Normally Open
  • Number Of Ports  
    2
  • Number Of Solenoids
    Single
  • Number Of Stations
    1
  • Oil-Free
    Yes
  • Operating Medium
    Medium Vacuum
  • Operating Temperature Range
    -20 to 60 °C
  • Port Thread Standard
    BSPT
  • Seal Material
    FKM
  • Series
    VX24
  • Solenoid Coil Insulation
    Class B
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    4.5 W
  • Solenoid Supply Voltage
    12 V dc
  • Standards Met
    IP65
  • Surge Suppressor
    Yes
  • Unit Specification
    Single
  • Valve Series
    VX24
  • Voltage Suppressor
    Surge Voltage Suppressor
  • Wetted Parts Material
    FKM
  • Wire Type
    DIN Terminal
  • Wiring Type
    DIN Terminal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)