Motion
PVQ40AL05AA10H2111000100100CD0A

VICKERS BY DANFOSS
PVQ40AL05AA10H2111000100100CD0A

02-348897 Hydraulic Axial Piston Pump - PVQ, 41 cm³/r Displacement, Left Hand Rotation Input Rotation
Mi Item #06126116
MFR #PVQ40AL05AA10H2111000100100CD0A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVQ40AL05AA10H2111000100100CD0A

02-348897 Hydraulic Axial Piston Pump - PVQ, 41 cm³/r Displacement, Left Hand Rotation Input Rotation
Mi Item #06126116
MFR #PVQ40AL05AA10H2111000100100CD0A

Mfr description
PVQ40AL05AA10H2111000100100CD0A
  • Many PVQ pumps are available in a thru-drive configuration to accommodate a multitude of application and installation requirements
  • Quiet PVQs have excellent operating characteristics, and the pumps’ many control and mounting options allow choosing the optimum model for any application
  • Additionally, PVQs possess the same durability and long life characteristics expected of the best industrial products in today’s marketplace
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Port Size
    1.875-12 UN-2B SAE O-Ring
  • Outlet Port Size
    1-5/16 in SAE O-Ring
  • Port Thread Size
    1-7/8–12 SAE;1-5/16–12 SAE

Details

  • Displacement
    41 cm³/r
  • Input Rotation
    Left Hand
  • Input Shaft Type
    Straight Keyed
  • Mounting Type
    2-Bolt SAE B Flange
  • Port Location
    Side Ported
  • Port Type
    Standard
  • Series
    PVQ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)