Motion
67046
Countersink - 60 ° Angle, 0 Flutes, 0.5625 in Body Dia., 0.2500 in Shank Dia., High Speed Steel Material
Mi Item #06126444
MFR #67046
Price$33.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Countersink - 60 ° Angle, 0 Flutes, 0.5625 in Body Dia., 0.2500 in Shank Dia., High Speed Steel Material
Mi Item #06126444
MFR #67046

Mfr description
67046 COUNTERSINK 9/16X 1/4SHANK X60 DEG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.63/each

Specifications

Dimensions

  • Body Diameter
    0.5625 in
  • Cut Diameter Range
    0.2500 to 0.5300 in, 6.35 to 13.46 mm
  • Head Diameter
    0.5625 in, 14.29 mm
  • Included Angle
    60 °
  • Maximum Cutting Diameter
    0.5300 in
  • Maximum Hole Diameter
    0.5300 in, 13.46 mm
  • Min Cutting Diameter
    0.2500 in
  • Minimum Hole Diameter
    0.2500 in, 6.35 mm
  • Overall Length
    2.0000 in, 50.80 mm
  • Pilot Or Drill Tip Diameter
    0.2500 in, 6.35 mm
  • Shank Diameter
    0.2500 in
  • Shank Length
    0.8500 in, 21.59 mm
  • Tip Nose Diameter
    0.2500 in, 6.35 mm
  • Trade Size
    0.5625 in, 14.29 mm

Details

  • Attachment Type
    Straight Shank
  • Centerline Angle
    60 °
  • Countersink Angle
    60 °
  • Countersink Finish Coating
    Uncoated
  • Countersink Head Only
    No
  • Countersink Material
    High Speed Steel
  • End Type
    Single End
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Material Grade
    High Speed Steel
  • Number Of Flutes
    0
  • Pilot Type
    No Pilot
  • Series
    M.A.FORDMAX
  • Shank Material
    High Speed Steel
  • Shank Type
    Straight
  • Single Or Double End
    Single End
  • Type
    Zero Flute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)