Motion
SUCSFL 210 50MM

IPTCI BEARINGS
SUCSFL 210 50MM

Flange-Mount Ball Bearing Unit - 50 mm Bore, 2-Bolt Flange Mount
MI ITEM #06126656
MFR #SUCSFL 210 50MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
SUCSFL 210 50MM

Flange-Mount Ball Bearing Unit - 50 mm Bore, 2-Bolt Flange Mount
MI ITEM #06126656
MFR #SUCSFL 210 50MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SUCSFL 210 50MM FLG

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Bore Type
    Straight
  • Manufacturer Upc Number
    80067573264
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought