Motion
DS40A24 X 1-1/8

TSUBAKI (UST)
DS40A24 X 1-1/8

Finished Bore Sprocket - 40 / 1/2 in, Finished w/ Keyway, 1.1250 in Bore , 24 Teeth, Non-Hardened Teeth
Mi Item #06126694
MFR #DS40A24 X 1-1/8
Price$183.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
DS40A24 X 1-1/8

Finished Bore Sprocket - 40 / 1/2 in, Finished w/ Keyway, 1.1250 in Bore , 24 Teeth, Non-Hardened Teeth
Mi Item #06126694
MFR #DS40A24 X 1-1/8

Mfr description
DS40A24 SB 5/8 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$183.84/each

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Length Through Bore  
    1.4060 in
  • Maximum Bore Diameter  
    1.2500 in
  • Outside Diameter  
    4.1000 in
  • Tooth Width
    0.2840 in
  • Weight
    4.00 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    40 / 1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Manufacturer Upc Number
    97039369789
  • Number Of Teeth  
    24
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039369789
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)