Motion
CLKG2B63-150YA-DCP5117P

SMC CORP OF AMERICA
CLKG2B63-150YA-DCP5117P

CLKG2B63-150YA-DCP5117P
Mi Item #06126932
MFR #CLKG2B63-150YA-DCP5117P
Price$6,386.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLKG2B63-150YA-DCP5117P

CLKG2B63-150YA-DCP5117P
Mi Item #06126932
MFR #CLKG2B63-150YA-DCP5117P

Mfr description
CLKG2B63-150YA-DCP5117P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,386.03/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Locking Position
    Any Position
  • Operating Pressure Range
    1 to 0.2 MPa
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Series
    CLK
  • Type
    Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)