Motion
CM2YB20-100Z
CM2-Z ROUND BODY CYLINDER with 20 mm Bore Size
MI ITEM #06127017
MFR #CM2YB20-100Z
Price$62.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CM2-Z ROUND BODY CYLINDER with 20 mm Bore Size
MI ITEM #06127017
MFR #CM2YB20-100Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$62.78/each

Specifications

Dimensions

  • Bore Diameter
    0.7870 in
  • Lead Wire Length
    0.50 m
  • Rod Size / Thread
    Male Rod End
  • Stroke  
    100 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Option
    Smooth Body
  • Body Type
    Round Body
  • Bracket 1
    Double-Side Bossed
  • Clean Series
    No
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    Z
  • Lead Wire Prewire Connector
    No Connector
  • Lock Type
    No Lock
  • Made to Order
    Yes
  • Mounting Type
    Basic (Double-side Bossed)
  • Number of Switches
    2
  • Options Included
    Male Rod End, Smooth Acting
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod End Thread
    Male Rod End
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    CM2-Z
  • Special Applications
    Low pressure
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Pneumatic

Overview

Mfr description
CM2YB20-100Z CYLINDER, AIR
  • Minimum operating pressure 0.02MPa
  • Double acting, Single rod
  • Bore sizes: (mm) 20, 25, 32, 40
  • Stroke: (mm) 25, 50, 75, 100, 125, 150, 200, 250, 300
  • Various mounting options

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought