Motion
UCST209-28NPMZ20

AMI BEARINGS INC
UCST209-28NPMZ20

Wide Slot Take-Up Ball Bearing Unit - Side Mount, 1.7500 in Bore, Cast Iron - Nickel Protection Housing, Set Screw Collar, Normal Duty, 0.6875 in Slot
MI ITEM #06127050
MFR #UCST209-28NPMZ20
List Price$499.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCST209-28NPMZ20

Wide Slot Take-Up Ball Bearing Unit - Side Mount, 1.7500 in Bore, Cast Iron - Nickel Protection Housing, Set Screw Collar, Normal Duty, 0.6875 in Slot
MI ITEM #06127050
MFR #UCST209-28NPMZ20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$499.22/each for your price

Overview

Mfr description
UCST209-28NPMZ20 1-3/4 TAKE-UP

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Slot Spacing
  • Bearing Material
    AISI 52100 Steel - Kanigen Protection
  • Housing Material
    Cast Iron - Nickel Plated
  • Locking Device
    Set Screw
  • Duty Type
    Normal Duty
  • Seal Type
    Contact with Slinger
  • Overall Length
    5.6875 in
  • Overall Height
    4.6250 in
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    UCST200NPMZ20
  • Replacement Bearing
    UC209-28MZ20
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Radial Static Load Capacity
    4610 lbf
  • Manufacturer Catalog Number
    UCST209-28NPMZ20
  • Manufacturer Upc Number
    0808250473601
  • UPC_NO
    0808250473601
  • Radial Dynamic Load Capacity
    7420 lbf
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text