Motion
325  10/1 A WR 182TC 2.000

HUB CITY INC
325 10/1 A WR 182TC 2.000

325 10/1 A WR 182TC 2.000 Right Angle Worm Gear Speed Reducer - Single Reduction, 10:1 Ratio, 3.25 in Center Distance, C-Face Quill, 1.1250 in Input Size, 182TC Frame
Mi Item #06127084
MFR #325 10/1 A WR 182TC 2.000
Price$5,395.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
325 10/1 A WR 182TC 2.000

325 10/1 A WR 182TC 2.000 Right Angle Worm Gear Speed Reducer - Single Reduction, 10:1 Ratio, 3.25 in Center Distance, C-Face Quill, 1.1250 in Input Size, 182TC Frame
Mi Item #06127084
MFR #325 10/1 A WR 182TC 2.000

Mfr description
0230-15047 REDUCER
  • Modular Design
  • Universal Mounting Dimensions
  • Increased thermal capacity and Increased efficiency
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,395.92/each

Specifications

Dimensions

  • Center Distance
    3.2500 in
  • Input Size
    1.1250 in
  • Manufacturer Reducer Size
    325
  • Maximum Output RPM
    175 rpm
  • Maximum Output Torque
    2084 in-lbs
  • NEMA / IEC Frame Size
    182TC
  • Output Size
    2.0000 in
  • Ratio
    10:1
  • Service Factor
    1.0
  • Shipping Dimensions Height
    13-1/2 in
  • Shipping Dimensions Length
    14 in
  • Shipping Dimensions Width
    12-1/4 in
  • Weight
    70.00 lbs

Details

  • CAD Drawing
    RATIO=10/1|STYLE=A|FS=182TC|OD=3
  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    0230-15047
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798971568
  • Max Input Horsepower
    6.760 hp @ 1750 rpm
  • Output Type
    Hollow
  • Reduction
    Single
  • Series
    320PCX
  • Style
    A
  • UPC_NO
    662798971568
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)