Motion
VG-BPS-4020-S50M-BM16-S

SYSTEM PLAST
VG-BPS-4020-S50M-BM16-S

Bipod Split Base - Square, 2.000 in Tube Vertical Support, M16 Thread Size, 17.130 in Overall Length
Mi Item #06127126
MFR #VG-BPS-4020-S50M-BM16-S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-BPS-4020-S50M-BM16-S

Bipod Split Base - Square, 2.000 in Tube Vertical Support, M16 Thread Size, 17.130 in Overall Length
Mi Item #06127126
MFR #VG-BPS-4020-S50M-BM16-S

Mfr description
15500 SUPPORT BASE
  • Bipod Base Leg base for conveyor or machinery support. Threaded nickel plated brass inserts for adjustable levelers. Stainless steel hardware included.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    5.31 in
  • Outer Diameter
    17.13 in
  • Overall Length
    17.130 in
  • Ring Diameter
    15.75
  • Thread Size
    M16
  • Weight
    3.48

Details

  • Additional Details
    Threaded leg inserts for adjustable levelers or direct floor mounting and stainless steel tightening hardware included.
  • Application
    Leg base for machinery support.
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-BPS-4020-S50M-BM16-S
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405120594
  • Material
    POLYAMIDE
  • Product Line
    Conveying Components
  • Product Types
    Split Bipod Base
  • Series
    VG-BPS
  • Support Type
    Bipod Split Base
  • Tube/Pipe Type
    Square
  • Vertical Support
    2" Square Tube
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)