Motion
CDA2F100-215KZ

SMC CORP OF AMERICA
CDA2F100-215KZ

CDA2F100-215KZ
MI ITEM #06127281
MFR #CDA2F100-215KZ
Price$338.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2F100-215KZ

CDA2F100-215KZ
MI ITEM #06127281
MFR #CDA2F100-215KZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$338.25/each

Specifications

Dimensions

  • Bore Diameter
    3.9370 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Type
    Tie-Rod
  • Bracket 1
    Front Flange
  • Cylinder Style
    Tie-Rod
  • Mounting Type
    Front Flange
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CA2 Z
  • Type
    Tie-Rod

Overview

Mfr description
CDA2F100-215KZ AIR CYLINDER, TIE ROD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought