Motion
99052
Thin Wall Speedi-sleeve - 1.9685 in; 50 mm Shaft Dia., 0.668 in Width, Stainless Steel Material
Mi Item #06127372
MFR #99052
Price$40.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin Wall Speedi-sleeve - 1.9685 in; 50 mm Shaft Dia., 0.668 in Width, Stainless Steel Material
Mi Item #06127372
MFR #99052

Mfr description
99052 SPEEDI-SLEEVE
  • This thin-walled sleeve developed by SKF, is simply pushed in position over the worn shaft, providing a counterface surface that is optimized for radial shaft seals
  • There is no shaft disassembly or machining involved and costly downtime is minimized
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.33/each

Specifications

Dimensions

  • Nominal Shaft Diameter
    1.9685 in; 50 mm
  • Overall Width
    0.6680 in
  • Shaft Diameter
    1.969 in
  • Weight
    0.15 lbs
  • Width
    0.6680 in, 16.97 mm
  • Width on Shaft
    0.668 in
  • Width Overall Width For Speedi Slv
    0.668 in

Details

  • Additional Details
    Installation Tool
  • Construction Description
    Thin-Walled Design with Removable Flange
  • Lip Material
    N/A
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311501972
  • Material
    Stainless Steel
  • Shaft Range For Speedi Sleeve
    1.965 to 1.971 in
  • Type of Product
    Thin Wall Speedi-Sleeve
  • Typical Application
    Axles, Crank Shafts, Electric Motors, Rollers, Shaft Repair for Gearboxes
  • UPC_NO
    085311501972
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)