Motion
HNV112 NPT F 2V

FASTER
HNV112 NPT F 2V

Hydraulic Socket - Stainless Steel Body Material, Poppet Valve, 1-1/2 in NPTF, 1-1/2 – 11-1/2 Female Thread, 2030 psi psi, 1-1/2 in Body Size, Viton® Seal
Mi Item #06127649
MFR #HNV112 NPT F 2V
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
HNV112 NPT F 2V

Hydraulic Socket - Stainless Steel Body Material, Poppet Valve, 1-1/2 in NPTF, 1-1/2 – 11-1/2 Female Thread, 2030 psi psi, 1-1/2 in Body Size, Viton® Seal
Mi Item #06127649
MFR #HNV112 NPT F 2V

Mfr description
HNV-112-NPT-F-V2 COUPLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Actual Thread Size
    1-1/2 – 11-1/2 NPTF
  • Body Size
    1-1/2 in
  • Force-to-Connect
    42.1 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Stainless Steel
  • Burst Pressure
    8120 psi
  • Coupling Component
    Socket
  • Description Keyword
    1-1/2 in NPTF, 1-1/2 – 11-1/2 Female Thread
  • Flow Rate
    198.13 gpm
  • Hose Connection Type
    Female NPTF
  • Industry/Application
    Industrial, Oil & Gas
  • ManufacturerName (description attribute)
    Faster
  • Material Specifics
    Stainless Steel
  • Seal Material
    Viton®
  • Spillage
    2.70510 fl oz (US)
  • Standard Interchange
    ISO 7241-B
  • Thread Hose I.D. Tube O.D.
    1-1/2 in
  • Valve Type
    Poppet Valve
  • Working Pressure
    2030 psi
  • Working Pressure Range
    2001 to 3000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)