Motion
J53000CF

PROTO TOOLS
J53000CF

Wrench Set - 22 PC, Crowfoot Type
Mi Item #06127675
MFR #J53000CF
Price$1,637.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J53000CF

Wrench Set - 22 PC, Crowfoot Type
Mi Item #06127675
MFR #J53000CF

Mfr description
J53000CF CROW FOOT SET
  • Crowfoot wrenches are used in hard to reach, restricted access situations where a standard wrench or ratchet cannot reach
  • Anti-Slip Design open end (ASD)
  • The arched surfaces are designed to spread the contact forces over a greater area and they keep the loads off the corners of the fastener
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,637.54/each

Specifications

Dimensions

  • Weight
    14.25 lbs

Details

  • Number Of Pieces
    22
  • UPC_NO
    662679991517
  • Wrench Set Type
    Crowfoot
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)