Motion
CQ-F016
Compact Cylinder With Mounting, Bore Size 16 Mm
Mi Item #06128001
MFR #CQ-F016
Price$5.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder With Mounting, Bore Size 16 Mm
Mi Item #06128001
MFR #CQ-F016

Mfr description
CQ-F016 MOUNT KIT
  • CQ2-Z mounting brackets
  • Type: flange, foot and double clevis
  • Applicable to all bore sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.05/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in

Details

  • Bracket 1
    Front Flange
  • Compact Cylinder Type
    CQ2
  • Country of Origin
    US
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Hardware Type
    Flange Bracket
  • Magnet
    None
  • Mounting Type
    Front Flange
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)