Specifications
Dimensions
- End 1 Size1 in, 33 mm
- End 2 Size1 in, 33 mm
Details
- Adapter TypeStraight
- End 1 StyleMale Face Seal, Male Metric
- End 1 Thread1-7/16-12 UN, M33X2.0
- End 2 StyleMale Face Seal, Male Metric
- End 2 Thread1-7/16-12 UN, M33X2.0
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesFS7701
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)