Motion
CDQMA50TN-50-M9BWVSDPC

SMC CORP OF AMERICA
CDQMA50TN-50-M9BWVSDPC

CQM COMPACT CYLINDER W/GUIDE with 50 mm Bore Size
Mi Item #06128154
MFR #CDQMA50TN-50-M9BWVSDPC
Price$269.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQMA50TN-50-M9BWVSDPC

CQM COMPACT CYLINDER W/GUIDE with 50 mm Bore Size
Mi Item #06128154
MFR #CDQMA50TN-50-M9BWVSDPC

Mfr description
CDQMA50TN-50-M9BWVSDPC COMPACT GUIDE
  • Guide rod type compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, and 100
  • Standard strokes (mm): 5 to 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$269.30/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in
  • Lead Wire Length
    SDPC - (0.5 m Cord Length, M12-4 Pin Connector)
  • Stroke
    50 mm

Details

  • Actuation
    Double Acting
  • Additional Details
    The CQM is a compact cylinder integrated with a guide rod and plate. The series is available in 12, 16, 20, 25, 32, 40, 50, 63, 80, and 100mm bore sizes. Non-rotating accuracy is 0.2 or less. Series CQM allows a workpiece to be mounted directly to the tooling plate. Auto switches are mountable/removable even when the plate is retracted.
  • Auto-Switch
    M9BW - Solid State, 2-Color Indication, 2 Wire, Horizontal
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Double End Tapped
  • Compact Cylinder Type
    Guide Rod
  • Country of Origin
    JP
  • Cylinder Series
    CQM
  • Cylinder Style
    Guided
  • Cylinder Suffix
    SDPC
  • Guide Type
    Guide Rod
  • Lead Wire Prewire Connector
    M12-4 Pin Connector
  • Made to Order
    Yes
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Mounting Type
    Both Ends Tapped
  • Number Of Auto Switches
    2
  • Number of Switches
    2.0
  • Options Included
    Auto Switch, Magnetized
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQM
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)