Specifications
Dimensions
- Bore Diameter5.9060 in
Details
- Bracket 1Tie Rod Cylinder
- Cylinder StyleTie-Rod
- Cylinder SuffixXA22
- Mounting TypeTie Rod Cylinder
- Product TypeTie Rod Air Cylinders
- SeriesNCA1
- TypeTie-Rod
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)