Motion
40 NEPTUNE SK-1 CONN

TSUBAKI (UST)
40 NEPTUNE SK-1 CONN

Connecting Link - 40 / 1/2 in Chain & Pitch, Spring Clip, Neptune Material
Mi Item #06128228
MFR #40 NEPTUNE SK-1 CONN
Price$32.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40 NEPTUNE SK-1 CONN

Connecting Link - 40 / 1/2 in Chain & Pitch, Spring Clip, Neptune Material
Mi Item #06128228
MFR #40 NEPTUNE SK-1 CONN

Mfr description
40 NEPTUNE SK-1 CONN LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.98/each

Specifications

Dimensions

  • Chain Size & Pitch
    40 / 1/2 in
  • Hole Diameter
    0.141 in
  • Pin Diameter
    0.156 in
  • Pitch
    1/2 in
  • Plate Height
    0.4720 in
  • Weight
    0.03 lb

Details

  • Attachment Link Type
    Straight - Two Sides
  • Chain Construction
    Spring Clip
  • Chain Number
    40
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Attachment Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Corrosion Resistant
  • Link Type
    Connecting
  • Manufacturer Catalog Number
    40NTSK1
  • Material
    Neptune
  • Number Of Holes
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    SK-1
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039293107
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)