Motion
40NTSK1
Roller Link - 40 / 1/2 in Pitch
MI ITEM #06128229
MFR #40NTSK1
List Price$17.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Link - 40 / 1/2 in Pitch
MI ITEM #06128229
MFR #40NTSK1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.10/each for your price

Overview

Mfr description
40 NEPTUNE SK-1 ROLLER LINK

Specifications

  • Chain Size & Pitch
    40 / 1/2 in
  • Link Type
    Roller
  • Material
    Neptune
  • Number Of Strands Across
    1
  • Roller Diameter
    0.312 in
  • Inside Width
    0.312 in
  • Attachment Link Type
    Straight - Two Sides
  • Series
    SK-1
  • Standards Met
    ASME B29
  • UPC_NO
    097039293152
  • Weight
    0.03 lb
  • Chain Number & Pitch
    40 / 1/2 in
  • Corrosion Resistant
    Corrosion Resistant
  • Hole Diameter
    0.141 in
  • Number Of Holes
    1
  • Roller Width
    0.312 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text